ADVANTECH 18BS12H Sieve #18 B/s 12 Inch Half Height | AA6CLN 13R916

ADVANTECH 18BS12H Sieve #18 B/s 12 Inch Half Height

Item: AA6CLN Model: 18BS12HCross Ref: 13R916
In Stock

Get it by Monday, Sep 29

€126.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item USA Standard Testing Sieve
Frame Material Brass
Mesh Size Medium
Mesh Size Range Medium
Opening Size 1 mm
Overall Depth 1 5/8"
Screen Material Stainless Steel
Type Woven Testing
Wire Dia. 0.56 mm
Standards ASTM E11

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)8.89
Ship length (cm)33.02
Ship width (cm)33.02
HS code9604000000
Country of OriginUS

Product Variants

ProductModelOutside Dia.Mesh Size RangeOpening SizeFrame MaterialWire Dia.Frame Inside Dia.Overall DepthTypePrice
ADVANTECH 8SS12F Sieve #8 S/s 12 Inch Full Height | AA4GKC 12M467 8SS12F--------€178.14
ADVANTECH 8SS12H Sieve #8 S/s 12 Inch Half Height | AA4GKD 12M468 8SS12H--------€178.14
ADVANTECH 80SS12F Sieve #80 S/s 12 Inch Full Height | AA4GKE 12M469 80SS12F--------€178.14
ADVANTECH 80SS12H Sieve #80 S/s 12 Inch Half Height | AA4GKF 12M470 80SS12H--------€178.14
ADVANTECH .265"BS8F Sieve .265 B/s 8 Inch Full Height | AA4GKG 12M471 .265"BS8F--------€78.31
ADVANTECH .265"BS8H Sieve .265 B/s 8 Inch Half Height | AA4GKH 12M472 .265"BS8H--------€78.31
ADVANTECH .530"BS8H Sieve .530 B/s 8 Inch Half Height | AA4GKJ 12M473 .530"BS8H--------€78.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANTECH 18BS12H Sieve #18 B/s 12 Inch Half Height
€126.77 /unit