ADVANCE TABCO MT-SS-363 Equipment Stand, 36 X 36 X 24 Inch Size, 14/304 Ss Top | CD7WMD

ADVANCE TABCO MT-SS-363 Equipment Stand, 36 X 36 X 24 Inch Size, 14/304 Ss Top

Item: CD7WMD Model: MT-SS-363
In Stock

Get it by Monday, Sep 29

€860.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Equipment Stand
Workbench/table Frame Material Stainless Steel
Workbench/table Surface Material Stainless Steel

Shipping Info:

Ship weight (kg) 71
Ship height (cm)60.96
Ship length (cm)91.44
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelMPNPrice
ADVANCE TABCO AG-MT-242 Budget Equipment Stand, 24 X 24 X 24 Inch Size, 430 SS Top | CD7PTX AG-MT-242AG-MT-242€278.52
ADVANCE TABCO AG-MT-300 Budget Equipment Stand, 30 X 30 X 24 Inch Size, 430 SS Top | CD7PTY AG-MT-300AG-MT-300€300.96
ADVANCE TABCO AG-MT-302 Budget Equipment Stand, 24 X 30 X 24 Inch Size, 430 SS Top | CD7PTZ AG-MT-302AG-MT-302€285.12
ADVANCE TABCO AG-MT-303 Budget Equipment Stand, 36 X 30 X 24 Inch Size, 430 SS Top | CD7PUA AG-MT-303AG-MT-303€307.56
ADVANCE TABCO AG-MT-363 Budget Equipment Stand, 36 X 36 X 24 Inch Size, 430 SS Top | CD7PUB AG-MT-363AG-MT-363€585.68
ADVANCE TABCO EG-242 Equipment Stand, 24 X 24 X 25 Inch Size, 24 Inch Height, 14 Ga 304 Ss Top | CD7TGA EG-242EG-242€637.36
ADVANCE TABCO EG-243 Equipment Stand, 36 X 24 X 25 Inch Size, 24 Inch Height, 14 Ga 304 Ss Top | CD7TGC EG-243EG-243€703.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO MT-SS-363 Equipment Stand, 36 X 36 X 24 Inch Size, 14/304 Ss Top
€860.71 /unit