ACUITY SENSOR SWITCH PP20 Power Pack Relay Circuit Protection 120/277v Black | AE8LPK 6DXG8

ACUITY SENSOR SWITCH PP20 Power Pack Relay Circuit Protection 120/277v Black

Item: AE8LPK Model: PP20Cross Ref: 6DXG8
7 In Stock

Ships within 2 days via

€73.17 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power and Relay Pack
Color Black
Input Voltage 120/277V AC
Installation Type Junction Box
Operating Temp. +14°F to +160°F
Output Voltage 120/277V AC
Voltage 120/240/277V AC/15-24 V DC
Compatible With Series Acuity Sensor Switch Low Voltage Sensors

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)9.91
Ship length (cm)10.41
Ship width (cm)6.1
HS code8504314035
Country of OriginUS

Product Details:

    • Special Features: Provided Power for Other Components. Also Switches One Lighting Load up to 20A.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACUITY SENSOR SWITCH PP20 Power Pack Relay Circuit Protection 120/277v Black
€73.17 /unit