ACUITY LITHONIA OC2 480 12/4G 25 M4 2-port Cable Onepassoc2 480v 25 Feet | AE9QAF 6LFN4

LITHONIA LIGHTING OC2 480 12/4G 25 M4 2-port Cable Onepassoc2 480v 25 Feet

Item: AE9QAF Model: OC2 480 12/4G 25 M4Cross Ref: 6LFN4
7 In Stock

Ships within 2 days via

€256.78 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item 2-Port Cable
Length 300"
Standards CULUS LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 2.349
Ship height (cm)10.16
Ship length (cm)33.02
Ship width (cm)33.02
HS code8544429000
Country of OriginCN

Product Details:

    • Special Features: Splitter and cable extender in one easy-to-use component, Four No. 12 AWG conductors plus one No. 12 ground

Product Variants

ProductModelVoltagePrice
ACUITY LITHONIA OC2 27712/3G 09 M10 2-port Cable Onepassoc2 277v 9 Feet | AE9PZQ 6LFL0 OC2 27712/3G 09 M10-€112.02
ACUITY LITHONIA OC2 277 12/3G 15 M5 2-port Cable Onepassoc2 277v 15 Feet | AE9PZR 6LFL1 OC2 277 12/3G 15 M5-€140.36
ACUITY LITHONIA OC2 277 12/3G 25 M4 2-port Cable Onepassoc2 277v 25 Feet | AE9PZT 6LFL2 OC2 277 12/3G 25 M4-€193.06
ACUITY LITHONIA OC2 277 12/3G 31 M3 2-port Cable Onepassoc2 277v 31 Feet | AE9PZU 6LFL3 OC2 277 12/3G 31 M3-€225.13
ACUITY LITHONIA OC2 277 12/4G 09 M10 2-port Cable Onepassoc2 277v 9 Feet | AE9PZV 6LFL4 OC2 277 12/4G 09 M10-€126.03
ACUITY LITHONIA OC2 277 12/4G 15 M5 2-port Cable Onepassoc2 277v 15 Feet | AE9PZW 6LFL5 OC2 277 12/4G 15 M5-€161.24
ACUITY LITHONIA OC2 277 12/4G 25 M4 2-port Cable Onepassoc2 277v 25 Feet | AE9PZX 6LFL6 OC2 277 12/4G 25 M4-€219.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING OC2 480 12/4G 25 M4 2-port Cable Onepassoc2 480v 25 Feet
€256.78 /unit