Flat Shipping
Flat Shipping at

ACUITY LITHONIA HC3P L7-20P Hook/plug/cord 277 V | AC8YKB 3EU54

LITHONIA LIGHTING HC3P L7-20P Hook/plug/cord 277 V

Item: AC8YKB Model: HC3P L7-20PCross Ref: 3EU54
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item HID Fixture Accessories
Overall Width 1 3/4"
Type Fixture Mounting Hook Cord, Plug Set

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)10.16
Ship length (cm)14.48
Ship width (cm)10.16
HS code8544429000
Country of OriginMX

Product Details:

    • Special Features: 277 Volt, NEMA Twist-lock, 3 Ft Cord

Product Variants

ProductModelVoltagePrice
ACUITY LITHONIA HC3P L7-15P Hook/plug/cord 277 V | AC8YKA 3EU53 HC3P L7-15P277V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING HC3P L7-20P Hook/plug/cord 277 V