Flat Shipping
Flat Shipping at

ACROVYN VA2508F704N Corner Guard, 96 Inch Height, 2-1/2 Inch Width, Brazilian Nut | CF2LBX 55LH20

ACROVYN VA2508F704N Corner Guard, 96 Inch Height, 2-1/2 Inch Width, Brazilian Nut

Item: CF2LBX Model: VA2508F704NCross Ref: 55LH20
Limited Availability
€150.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Corner Guard
Color Brazilian Nut
Finish Shadowgrain
Height 96"
Mounting Adhesive
Width 2 1/2"
Standards ASTM D543, ASTM G21-96, ASTM G22-76

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelOverall HeightMounting TypeThicknessMaterialColorPrice
ACROVYN SM20CV8F704N Corner Guard, Brazilian Nut, 3 x 96 x 5/64 Inch Size | CF2KWW 55LG96 SM20CV8F704N8 ft.Clip On----
RFQ
ACROVYN SM20MCV8F704N Corner Guard, Brazilian Nut, 3 x 96 x 5/64 Inch Size | CF2KWX 55LH04 SM20MCV8F704N8 ft.Clip On----
RFQ
ACROVYN SM20CV4F704N Corner Guard, Brazilian Nut, 3 x 48 x 5/64 Inch Size | CF2KWY 55LG95 SM20CV4F704N4 ft.Clip On----
RFQ
ACROVYN SM20MCV4F704N Corner Guard, Brazilian Nut, 3 x 48 x 5/64 Inch Size | CF2KWZ 55LH03 SM20MCV4F704N4 ft.Clip On----
RFQ
ACROVYN SM20CV10F704N Corner Guard, Brazilian Nut, 3 x 120 x 5/64 Inch Size | CF2KXA 55LG97 SM20CV10F704N10 ft.Clip On----
RFQ
ACROVYN SM20MCV10F704N Corner Guard, Brazilian Nut, 3 x 120 x 5/64 Inch Size | CF2KXB 55LH05 SM20MCV10F704N10 ft.Clip On----
RFQ
ACROVYN SSM20CV8F704N Corner Guard, Brazilian Nut, 2 x 96 x 5/64 Inch Size | CF2KXC 55LH13 SSM20CV8F704N8 ft.Clip On----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN VA2508F704N Corner Guard, 96 Inch Height, 2-1/2 Inch Width, Brazilian Nut
€150.72 /unit