Flat Shipping
Flat Shipping at

ACROVYN SCR80MOS934N Outside Corner, Impact Resistant, Pearl | CE9UFM 55LX29

ACROVYN SCR80MOS934N Outside Corner, Impact Resistant, Pearl

Item: CE9UFM Model: SCR80MOS934NCross Ref: 55LX29
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Outside Corner
Color Pearl
Type Impact Resistant
Overall Height 8"
Standards ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelOverall LengthOverall HeightFinishMaterialThicknessPrice
ACROVYN 6COS934N Outside Corner, Impact Resistant, Pearl | CE9UFF 55LN70 6COS934N3"--PETG--
RFQ
ACROVYN HRO6OS934N Outside Corner, Impact Resistant, Pearl | CE9UFG 55LN75 HRO6OS934N3"--PETG--
RFQ
ACROVYN 4COS934N Outside Corner, Impact Resistant, Pearl | CE9UFH 55LR55 4COS934N3"5 1/2"TexturedPETG--
RFQ
ACROVYN HRB20OS934N Outside Corner, Impact Resistant, Pearl | CE9UFJ 55LR59 HRB20OS934N3"5 5/8"TexturedPETG--
RFQ
ACROVYN SCR50MOS934N Outside Corner, Impact Resistant, Pearl | CE9UFK 55LX23 SCR50MOS934N1 1/16"5"ShadowgrainPETG1/4"-
RFQ
ACROVYN SCR40OS934N Outside Corner, Impact Resistant, Pearl | CE9UFL 55LX26 SCR40OS934N3/4"4"ShadowgrainPETG1/4"-
RFQ
ACROVYN SCR48OS934N Outside Corner, Impact Resistant, Pearl | CE9UFN 55LX32 SCR48OS934N1 1/4"6"ShadowgrainPETG1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SCR80MOS934N Outside Corner, Impact Resistant, Pearl