Flat Shipping
Flat Shipping at

ACROVYN 6C479N Handrail, Interior, Cappuccino | CF2BAB 55LP47

ACROVYN 6C479N Handrail, Interior, Cappuccino

Item: CF2BAB Model: 6C479NCross Ref: 55LP47
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Handrail
Color Cappuccino
Overall Height 4 1/2"
Overall Length 20 ft.
Type Interior
Standards ASTM D543, ASTM E84 CLASS A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL LISTED A/1

Shipping Info:

Ship weight (kg) 6.75
Country of OriginUSA

Product Variants

ProductModelMaterialFinishPrice
ACROVYN HRO6479N Handrail, Interior, Cappuccino | CF2BAC 55LP52 HRO6479NPETG--
RFQ
ACROVYN 4CQL479N Handrail, Interior, Cappuccino | CF2BAD 55LU19 4CQL479N-Textured€795.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN 6C479N Handrail, Interior, Cappuccino