ACCURATE MANUFACTURED PRODUCTS GROUP STR60114C18 Shoulder Screw, 10-24 Thread Size, 1 1/8 In Shoulder Lg., 3/16 In Head Ht., Std

Item: AB8JAW Model: STR60114C18Cross Ref: 25L289
7 In Stock

Ships within 2 days via

€17.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Shoulder Screw
Drive Size 1/8"
Drive Type Socket
Grade Grade 18-8
Hardness Rockwell B55
Head Dia. 3/8"
Head Height 3/16"
Head Type Standard
Material Stainless Steel
Min. Tensile Strength 70000 psi
Shoulder Dia. 1/4"
Shoulder Length 1 1/8"
Shoulder Length Tolerance -0.005" to +0.005"
System Of Measurement Imperial
Thread Length 3/8"
Thread Size #10-24
Type Standard Shoulder Screw

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.51
Ship length (cm)3.81
Ship width (cm)0.51
HS code7318156010
Country of OriginUS

Product Details:

    • Sub-Brand: AMPG303

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP STR60114C18 Shoulder Screw, 10-24 Thread Size, 1 1/8 In Shoulder Lg., 3/16 In Head Ht., Std
€17.91 /unit