ACCUFORM SIGNS THS405CTM Ghs Jumbo Tags Product Name 8.5 x 3.875in Pk5 | AC7VMW 38W956

ACCUFORM SIGNS THS405CTM Ghs Jumbo Tags Product Name 8.5 x 3.875in Pk5, 5PK

Item: AC7VMW Model: THS405CTMCross Ref: 38W956
In Stock

Get it by Monday, Sep 29

€60.59 /pkg. of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item GHS Jumbo Tags, Product Name
Grommet No
Height 8 1/2"
Hole Size 3/8"
Legend/background Color Black, Red, White
Material Cardstock
Width 3 7/8"
Standards OSHA HCS 1910.1206

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)21.59
Ship length (cm)9.84
Ship width (cm)0.32
HS code3920200000
Country of OriginUS

Product Variants

ProductModelLanguageWrite On SurfacePkg. Qty.Price
ACCUFORM SIGNS THS405PTM Ghs Jumbo Tags Product Name 8.5 x 3.875in Pk5 | AC7VMX 38W958 THS405PTMEnglishYes5€73.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS THS405CTM Ghs Jumbo Tags Product Name 8.5 x 3.875in Pk5, 5PK
€60.59 /pack