ACCUFORM SIGNS PWD146BU Welding Curta Inch, Vinyl, 6 ft Height, 8 ft Width, Blue, Gro mmets, Tree Branches Graphic | CN7ZPL 31LX29

ACCUFORM SIGNS PWD146BU Welding Curta Inch, Vinyl, 6 ft Height, 8 ft Width, Blue, Grommets, Tree Branches Graphic

Item: CN7ZPL Model: PWD146BUCross Ref: 31LX29
In Stock

Get it by Monday, Sep 29

€352.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Grommet
Color Blue
Curtain Design Curtain
Curtain Material Coating Vinyl
Curtain Material Type Vinyl
Fastener Type Grommets
Features Tree Branches Graphic
Grommet Location Four Side
Grommet Material Brass
Grommet Spacing 12"
Height 6 ft.
Material Thickness 0.36 mm
Material Weight 13 oz./sq. yd.
Opacity Tinted Transparent
Printed Text Danger, Do Not Watch The Arc, Welding Area
Width 8 ft.

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaximum Rated TemperatureMaterial ThicknessGrommet LocationGrommet SpacingResistance PropertiesMaterialWidthPrice
ACCUFORM SIGNS PWD100RD Welding Curtain Red 6 Feet Width | AH3FFH 31LW60 PWD100RD-150°F0.36 mmFour Side12"Spark Resistant, Uv Resistant--€297.86
RFQ
ACCUFORM SIGNS PWD100YL Welding Curtain Yellow 6 Feet Width | AH3FFJ 31LW61 PWD100YL-150°F0.36 mmFour Side12"Spark Resistant, Uv Resistant--€297.86
RFQ
ACCUFORM SIGNS PWD102RD Welding Curtain Red 8 Feet Width | AH3FFK 31LW63 PWD102RD-150°F0.36 mmFour Side12"Spark Resistant, Uv Resistant--€352.26
RFQ
ACCUFORM SIGNS PWD102YL Welding Curtain Yellow 8 Feet Width | AH3FFL 31LW64 PWD102YL-150°F0.36 mmFour Side12"Spark Resistant, Uv Resistant--€352.26
RFQ
ACCUFORM SIGNS PWD104BU Welding Curtain Blue 6 Feet Width | AH3FFM 31LW65 PWD104BU-150°F0.36 mmFour Side12"---€297.86
RFQ
ACCUFORM SIGNS PWD104RD Welding Curtain Red 6 Feet Width | AH3FFN 31LW66 PWD104RD-150°F0.36 mmFour Side12"---€297.86
RFQ
ACCUFORM SIGNS PWD104YL Welding Curtain Yellow 6 Feet Width | AH3FFP 31LW67 PWD104YL-150°F0.36 mmFour Side12"---€297.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS PWD146BU Welding Curta Inch, Vinyl, 6 ft Height, 8 ft Width, Blue, Grommets, Tree Branches Graphic
€352.26 /unit