ACCUFORM SIGNS PWD138YL Welding Curtain Yellow 8 Feet Width | AH3FHG 31LX19

ACCUFORM SIGNS PWD138YL Welding Curtain Yellow 8 Feet Width

Item: AH3FHG Model: PWD138YLCross Ref: 31LX19
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€352.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Welding Curtain
Color Yellow
Height 6 ft.
Material Vinyl
Material Weight 13 oz./sq. yd.
Thickness 0.014"
Width 8 ft.
With Grommet / Without Grommet With Grommets
Withstand Temp. 150°F

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)15.24
Ship length (cm)243.84
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelColorMaximum Rated TemperatureMaterial ThicknessGrommet LocationGrommet SpacingResistance PropertiesMaterialWidthPrice
ACCUFORM SIGNS PWD100RD Welding Curtain Red 6 Feet Width | AH3FFH 31LW60 PWD100RD-150°F0.36 mmFour Side12"Spark Resistant, Uv Resistant--€297.86
RFQ
ACCUFORM SIGNS PWD100YL Welding Curtain Yellow 6 Feet Width | AH3FFJ 31LW61 PWD100YL-150°F0.36 mmFour Side12"Spark Resistant, Uv Resistant--€297.86
RFQ
ACCUFORM SIGNS PWD102RD Welding Curtain Red 8 Feet Width | AH3FFK 31LW63 PWD102RD-150°F0.36 mmFour Side12"Spark Resistant, Uv Resistant--€352.26
RFQ
ACCUFORM SIGNS PWD102YL Welding Curtain Yellow 8 Feet Width | AH3FFL 31LW64 PWD102YL-150°F0.36 mmFour Side12"Spark Resistant, Uv Resistant--€352.26
RFQ
ACCUFORM SIGNS PWD104BU Welding Curtain Blue 6 Feet Width | AH3FFM 31LW65 PWD104BU-150°F0.36 mmFour Side12"---€297.86
RFQ
ACCUFORM SIGNS PWD104RD Welding Curtain Red 6 Feet Width | AH3FFN 31LW66 PWD104RD-150°F0.36 mmFour Side12"---€297.86
RFQ
ACCUFORM SIGNS PWD104YL Welding Curtain Yellow 6 Feet Width | AH3FFP 31LW67 PWD104YL-150°F0.36 mmFour Side12"---€297.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS PWD138YL Welding Curtain Yellow 8 Feet Width
€352.26 /unit