ABUS 20060 Keyed Padlock, Keyed Different, Brass, Long Body Body Size, Hardened Steel, Std, Red | CN7ZKU 459T55

ABUS 20060 Keyed Padlock, Keyed Different, Brass, Long Body Size, Hardened Steel, Std, Red

Item: CN7ZKU Model: 20060Cross Ref: 459T55
7 In Stock

Ships within 2 days via

€34.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Keyed Padlock
Body Color Red
Body Dia. 2"
Body Finish Powder Coated
Body Height 3"
Body Material Brass , Steel
Body Material Coating Powder Coated
Body Shape Rectangular
Body Thickness 3/4"
Body Width 2"
Control Key Registration Required Yes
Display Sell Uom EA
For Use With Lockout/Tagout, Security
Header None, No Header
High Security No
Includes (2) Keys
Interchangeable Core No
Key Type Keyed Different
Keyway Type Abus
Non Removable Key No
Non-removable Key No
Number Of Bumpers 0
Number Of Keys 1
Number Of Tumbler Pins 6
Opening Type Key
Opens With Key No. VARIES
Opens With Key Number Varies
Padlock Body Shape Rectangular
Rekeyable No
Shackle Dia. 1/4"
Shackle Height 1 1/2"
Shackle Length Standard
Shackle Material Hardened Steel
Shackle Material Finish Plastic Encased
Shackle Type Open
Shackle Width 3/4"
Sub-brand 74Mlb/40 Kd Red Rh-6
Tubular Key No
Weather Proof Yes
Weather Resistant Yes
Width Across Shackle 3/4"

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelVertical Shackle ClearanceBody MaterialKey TypeBody ColorShackle Dia.Shackle MaterialPkg. Qty.Price
ABUS 74LB/40 KD YELLOW Lockout Padlock Yellow Key Different | AG6DBW 35MD45 74LB/40 KD YELLOW1 1/2"-----1€25.37
ABUS 74LB/40 KD GREEN Lockout Padlock Green Key Different | AG6DBX 35MD46 74LB/40 KD GREEN1 1/2"-----1€25.37
ABUS 74LB/40 KD PURPLE Lockout Padlock Purple Key Different | AG6DBY 35MD47 74LB/40 KD PURPLE1 1/2"-----1€22.33
ABUS 74LB/40 KD ORANGE Lockout Padlock Orange Key Different | AG6DBZ 35MD48 74LB/40 KD ORANGE1 1/2"-----1€22.33
ABUS 74/40 KD RED Lockout Padlock Aluminium Red 1/4 In. | AG6DCM 35MD20 74/40 KD RED1 1/2"-----1€22.77
ABUS 74/40 KD BLUE Lockout Padlock Aluminium Blue 1/4 In. | AG6DCN 35MD21 74/40 KD BLUE1 1/2"-----1€22.77
ABUS 74/40 KD GREEN Lockout Padlock Aluminium Green 1/4 In. | AG6DCP 35MD22 74/40 KD GREEN1 1/2"-----1€22.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 20060 Keyed Padlock, Keyed Different, Brass, Long Body Size, Hardened Steel, Std, Red
€34.52 /unit