ABILITY ONE 8415-00-935-3140 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Yellow | CN7YTH 52CD25

ABILITY ONE 8415-00-935-3140 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Yellow

Item: CN7YTH Model: 8415-00-935-3140Cross Ref: 52CD25
7 In Stock

Ships within 2 days via

€30.08 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hard Hat
Accessory Mounting Options Side-Slots
Accessory Slots Yes
Ansi Classification Type 1, Class E
Fits Hat Size One Size Fits Most
Head Protection Graphics No Graphics
Head Protection Material Polyethylene
Head Protection Style Front Brim
Head Protection Venting No
High Visibility No
Number Of Suspension Points 4
Suspension Adjustment Type Pinlock
Standards ANSI/ISEA Z89.1-2009

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
ABILITY ONE 8415-00-935-3132 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Blue | CN7YTF 52CD23 8415-00-935-31328415-00-935-3132€30.08
ABILITY ONE 8415-00-935-3139 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, White | CN7YTG 52CD24 8415-00-935-31398415-00-935-3139€30.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8415-00-935-3140 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Yellow
€30.08 /unit