Flat Shipping
Flat Shipping at

ABILITY ONE 8105-01-517-3661 Liner Capacity Red - Pack of 100 | AE4HYF 5KRC6

ABILITY ONE 8105-01-517-3661 Liner Capacity Red, 100PK

Item: AE4HYF Model: 8105-01-517-3661Cross Ref: 5KRC6
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.67 /pkg. of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hazardous Waste Bags
Bags Per Roll/pack 100
Color Red
Material LDPE
Max. Load 70 lbs.
Strength Rating Super Heavy
Thickness 1.2 mil.
Bag Closure Type None

Shipping Info:

Ship weight (kg) 5.238
Ship height (cm)10.16
Ship length (cm)43.18
Ship width (cm)29.21
HS code3923210095
Country of OriginUS

Product Variants

ProductModelPackage ConfigurationHeightCapacityWidthThicknessColorMax. LoadStrength RatingPkg. Qty.Price
ABILITY ONE 8105-01-517-3665 Liner Capacity 70 lb. Blue - Pack of 100 | AE4HYA 5KRC1 8105-01-517-3665-43"-30 1/2"1.2 mil.Blue70 lbs.Super Heavy100€57.76
ABILITY ONE 8105-01-517-3662 Liner Capacity Red - Pack of 50 | AE4HYG 5KRC7 8105-01-517-3662Flat Pack-------50€61.22
ABILITY ONE 8105-01-517-3666 Liner Capacity Yellow - Pack of 50 | AE4HYH 5KRC8 8105-01-517-3666Flat Pack-------50€59.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8105-01-517-3661 Liner Capacity Red, 100PK
€53.67 /pack