ABILITY ONE 8105-01-517-1361 Coreless Roll Liners 56 Gallon Gray - Pack Of 100 | AC3DDE 2RRC4

ABILITY ONE 8105-01-517-1361 Coreless Roll Liners 56 Gallon Gray, 100PK

Item: AC3DDE Model: 8105-01-517-1361Cross Ref: 2RRC4
7 In Stock

Ships within 2 days via

€58.15 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Trash Bags
Bags Per Roll/pack 10
Capacity 56 gal.
Color Gray
Height 48"
Length 48"
Material LDPE
Package Configuration Coreless Roll
Seal Type Star
Strength Rating Extra Heavy
Thickness 0.7 mil.
Width 42 1/2"

Shipping Info:

Ship weight (kg) 4.887
Ship height (cm)14.99
Ship length (cm)43.69
Ship width (cm)28.45
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityWidthHeightThicknessColorPackage ConfigurationStrength RatingSeal TypePkg. Qty.Price
ABILITY ONE 8105-01-517-1364 Trash Can Liner 60 Gallon Ldpe - Pack Of 100 | AB4DZF 1XEB2 8105-01-517-1364--------100€69.14
ABILITY ONE 8105-01-517-1358 Trash Can Liner 55 Gallon Gray - Pack Of 100 | AB4DZH 1XEB4 8105-01-517-1358--------100€63.19
ABILITY ONE 8105-01-517-1379 Liner 40 To 46gal. Gray - Pack Of 100 | AC3DDF 2RRC5 8105-01-517-1379--------100€62.93
ABILITY ONE 8105-01-517-1375 Liner 20 To 30 Gallon Gray - Pack Of 250 | AC3DDL 2RRD1 8105-01-517-1375--------250€64.09
ABILITY ONE 8105-01-517-1377 Coreless Roll Liner 33 Gallon - Pack Of 250 | AE3BJU 5BB26 8105-01-517-1377--------250€66.52
ABILITY ONE 8105-01-560-4934 Liner 13 Gallon White - Pack Of 120 | AE4HXG 5KPZ7 8105-01-560-4934--------120€35.98
ABILITY ONE 8105-01-560-4930 Liner 30 Gallon Brown - Pack Of 60 | AE4HXH 5KPZ8 8105-01-560-4930--------60€29.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8105-01-517-1361 Coreless Roll Liners 56 Gallon Gray, 100PK
€58.15 /pack