ABILITY ONE 8105-00-579-8451 Liner 37 Gallon Clear - Pack Of 100 | AE4RUT 5MN55

ABILITY ONE 8105-00-579-8451 Liner 37 Gallon Clear, 100PK

Item: AE4RUT Model: 8105-00-579-8451Cross Ref: 5MN55
7 In Stock

Ships within 2 days via

€38.78 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Trash Bags
Bags Per Roll/pack 100
Capacity 37 gal.
Color Clear
Height 38"
Material LDPE
Max. Load 25 lbs.
Package Configuration Flat Packs
Seal Type Star
Strength Rating Medium
Thickness 0.5 mil.
Width 36"
Bag Closure Type None

Shipping Info:

Ship weight (kg) 2.6415
Ship height (cm)2.03
Ship length (cm)9.91
Ship width (cm)7.87
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityWidthHeightThicknessColorMax. LoadPackage ConfigurationStrength RatingPkg. Qty.Price
ABILITY ONE 8105-01-517-1353 Coreless Roll Liners 33 Gallon Clear - Pack Of 250 | AC3DDK 2RRC9 8105-01-517-1353--------250€69.39
ABILITY ONE 8105-01-517-1351 Liner 7 To 10 Gallon Clear Pe - Pack Of 500 | AD2XVJ 3WB50 8105-01-517-1351--------500€61.79
ABILITY ONE 8105-01-517-1352 Liner 20 To 30 Gallon Clear - Pack Of 250 | AD2XVK 3WB51 8105-01-517-1352--------250€58.30
ABILITY ONE 8105-01-517-1354 Liner Clear Pe 27 To 3/8 Inch Width - Pack Of 250 | AD2XVL 3WB52 8105-01-517-1354--------250€68.46
ABILITY ONE 8105-01-517-1362 Liner 40 To 45 Gallon Clear - Pack Of 125 | AD2XVM 3WB53 8105-01-517-1362--------125€60.10
ABILITY ONE 8105-01-517-1371 Liner 55 To 60 Gallon Clear - Pack Of 100 | AD2XVN 3WB54 8105-01-517-1371--------100€68.66
ABILITY ONE 8105-01-517-1373 Liner 55 To 60 Gallon Clear Low Dnsty - Pack Of 100 | AE3BJN 5BB21 8105-01-517-1373--------100€78.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8105-00-579-8451 Liner 37 Gallon Clear, 100PK
€38.78 /pack