Flat Shipping
Flat Shipping at

ABILITY ONE 7920-01-513-3303 Wet Mop White Cotton/polyester Pk 12 | AF8YJQ 29JT66

ABILITY ONE 7920-01-513-3303 Wet Mop White Cotton/polyester Pk 12, 12PK

Item: AF8YJQ Model: 7920-01-513-3303Cross Ref: 29JT66
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€226.57 /pkg. of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wet Mop
Basic Material Synthetic
Color White
Dry Weight 16 oz.
Headband Size 5 1/2"
Launderable Yes
Length 20"
Material Cotton, Polyester
Mop Style String
Mop Type String
Width 20"
Compatible Grainger Part Number 1RD84, 1RD85, 3NB91, 3NB92, 54ZE90, 5LH02
Compatible Manufacturer Part Number 7920-01-452-2029, 7920-01-452-2030, 7920-01-460-6659, 7920-01-513-3309, 7920-01-513-3311, 7920-01-564-7770

Shipping Info:

Ship weight (kg) 6.705
Ship height (cm)26.42
Ship length (cm)49.78
Ship width (cm)40.89
HS code5205111000

Product Variants

ProductModelDry WeightColorWidthPkg. Qty.Price
ABILITY ONE 7920-01-460-7906 Mop Finish Looped End | AE4LLT 5LH05 7920-01-460-790632 oz.Natural24"1€29.30
ABILITY ONE 7920-01-565-4596 Wet Mop Microfiber Blue 24 Inch Length x 5 Inch Width | AG2NQJ 31UG12 7920-01-565-45964 oz.--1€22.28
ABILITY ONE 7920-01-565-4597 Wet Mop Microfiber Blue 18 Inch Length x 5 Inch Width | AG2NQK 31UG13 7920-01-565-45973 oz.--1€19.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7920-01-513-3303 Wet Mop White Cotton/polyester Pk 12, 12PK
€226.57 /pack