Flat Shipping
Flat Shipping at

ABILITY ONE 7220-01-648-1011 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 24 Inch X 60 Ft, 28 Mil Thick | CN7YDG 52CA71

ABILITY ONE 7220-01-648-1011 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 24 Inch X 60 Ft, 28 Mil Thick

Item: CN7YDG Model: 7220-01-648-1011Cross Ref: 52CA71
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,410.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tape
Adhesive Material Rubber
Adhesive Properties Pressure Sensitive
Anti-slip Surface Aluminum Oxide
Back Material Film , Polymer
Color Black
Environment Indoor And Outdoor
Glow In The Dark No
Grit Size 60
Length 60 ft.
Max. Tape Performance Temp. 175°F
Message Legend No Legend
Min. Tape Performance Temp. 40°F
Pattern Solid
Surface Abrasive Coarse
Tape Adhesive Format Single Sided
Tape Properties Non Skid
Tape Resistance Properties Flame Resistant
Thickness 28 mil.
Traffic Type Medium Traffic
Width 24"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTape ColorTape ThicknessTape Adhesive MaterialTraffic TypeMin. Tape Performance Temp.Max. Tape Performance Temp.Tape Backing MaterialColorPkg. Qty.Price
ABILITY ONE 7220-01-648-1004 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 1 Inch X 60 Ft, 28 Mil Thick | CN7YCX 52CA65 7220-01-648-1004Black28 mil.Rubber---Polymer-4€280.57
ABILITY ONE 7220-01-658-7596 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 1 Inch X 60 Ft, 36 Mil Thick | CN7YCY 56KE24 7220-01-658-7596Black36 mil.Rubber-----1€293.41
ABILITY ONE 7220-01-648-1008 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 12 Inch X 60 Ft, 28 Mil Thick | CN7YCZ 52CA69 7220-01-648-1008Black28 mil.Rubber---Polymer-1€813.37
ABILITY ONE 7220-01-648-1022 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 12 Inch X 60 Ft, 36 Mil Thick | CN7YDA 52CA84 7220-01-648-1022Black36 mil.Rubber---Aluminum-1€1,101.54
ABILITY ONE 7220-01-648-1009 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 18 Inch X 60 Ft, 28 Mil Thick | CN7YDB 52CA70 7220-01-648-1009Black28 mil.Rubber---Polymer-1€1,037.80
ABILITY ONE 7220-01-648-1005 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 18 Inch X 60 Ft, 36 Mil Thick | CN7YDC 52CA85 7220-01-648-1005Black36 mil.Rubber---Aluminum-1€1,461.86
ABILITY ONE 7220-01-658-7599 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 2 Inch X 30 Ft, 6.7 Mil Thick | CN7YDD 54ZV71 7220-01-658-7599---Medium Traffic40°F175°F-Black1€227.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7220-01-648-1011 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 24 Inch X 60 Ft, 28 Mil Thick
€1,410.10 /unit