ABILITY ONE 5350-01-631-5589 Abrasive Utility Roll, 2 Inch W x 150 ft L, Aluminum Oxide, 150 Grit, J Wt Cloth, K225 | CN7YBP 52CA42

ABILITY ONE 5350-01-631-5589 Abrasive Utility Roll, 2 Inch Width x 150 Ft Length, Aluminum Oxide, 150 Grit, J Wt Cloth

Item: CN7YBP Model: 5350-01-631-5589Cross Ref: 52CA42
7 In Stock

Ships within 2 days via

€85.07 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roll
Abrasive Material Aluminum Oxide
Backing Material Cloth
Backing Weight J
Coating Coverage Closed
Color Gray
Grade Fine
Length 150 ft.
Mfr. Series K225 Series
Width 2"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRoll WidthAbrasive GradeGritRoll LengthAbrasive MaterialBacking MaterialCoating CoveragePrice
ABILITY ONE 5350-01-631-5575 Abrasive Utility Roll, 1 1/2 Inch W x 150 ft L, Aluminum Oxide, 100 Grit, J Wt Cloth, K225 | CN7YBF 52CA36 5350-01-631-5575----Aluminum OxideClothClosed€73.14
ABILITY ONE 5350-01-631-5572 Abrasive Utility Roll, 1 1/2 Inch W x 150 ft L, Aluminum Oxide, 150 Grit, J Wt Cloth, K225 | CN7YBG 52CA37 5350-01-631-55721 1/2"Fine150150 ft.---€72.05
ABILITY ONE 5350-01-631-5592 Abrasive Utility Roll, 1 1/2 Inch W x 150 ft L, Aluminum Oxide, 180 Grit, J Wt Cloth, K225 | CN7YBH 52CA38 5350-01-631-55921 1/2"Fine-150 ft.---€72.05
ABILITY ONE 5350-01-631-5577 Abrasive Utility Roll, 1 1/2 Inch W x 150 ft L, Aluminum Oxide, 80 Grit, J Wt Cloth, K225 | CN7YBJ 53YJ48 5350-01-631-55771 1/2"Grade Medium-150 ft.---€72.05
ABILITY ONE 5350-01-631-5581 Abrasive Utility Roll, 1 Inch W x 150 ft L, Aluminum Oxide, 100 Grit, J Wt Cloth, K225 | CN7YBK 52CA31 5350-01-631-55811"Grade Medium-150 ft.---€58.00
ABILITY ONE 5350-01-631-5579 Abrasive Utility Roll, 1 Inch W x 150 ft L, Aluminum Oxide, 150 Grit, J Wt Cloth, K225 | CN7YBL 52CA32 5350-01-631-55791"Fine150150 ft.---€58.17
ABILITY ONE 5350-01-631-5584 Abrasive Utility Roll, 1 Inch W x 150 ft L, Aluminum Oxide, 240 Grit, J Wt Cloth, K225 | CN7YBM 52CA34 5350-01-631-55841"Very Fine-150 ft.---€58.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 5350-01-631-5589 Abrasive Utility Roll, 2 Inch Width x 150 Ft Length, Aluminum Oxide, 150 Grit, J Wt Cloth
€85.07 /unit