ABBOTT WORKHOLDING PRODUCTS KTT6A1 Lathe Jaw | CN7XZV 48TR67

ABBOTT WORKHOLDING PRODUCTS KTT6A1 Lathe Jaw

Item: CN7XZV Model: KTT6A1Cross Ref: 48TR67
7 In Stock

Ships within 2 days via

€158.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Jaw
Distance Between Mount Hole Centers 0.787"
Grade Grade 6061-T6
Groove Width 0.472"
Hard Or Soft Soft
Jaw Face Type Pointed
Jaw Interface Type Serrated
Number Of Jaws 3
Overall Height 2"
Overall Length 3"
Overall Width 1 1/4"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthJaw Face TypeGroove WidthDistance Between Mount Hole CentersTongue WidthJaw Interface TypePkg. Qty.Price
ABBOTT WORKHOLDING PRODUCTS TG10MDP Lathe Jaw, Aluminum | CN7WYE 53RE01 TG10MDP--------1€424.48
ABBOTT WORKHOLDING PRODUCTS TG12HDP Lathe Jaw, Aluminum | CN7WYF 53RE20 TG12HDP--------1€521.30
ABBOTT WORKHOLDING PRODUCTS KTT10P3 Lathe Jaw, Aluminum | CN7WYG 53RC78 KTT10P3--------1€516.58
ABBOTT WORKHOLDING PRODUCTS TG8MDP6 Lathe Jaw, Aluminum | CN7WYH 53RD88 TG8MDP6--------1€822.35
ABBOTT WORKHOLDING PRODUCTS TG10HDP1 Lathe Jaw, Aluminum | CN7WYJ 53RE09 TG10HDP1--------1€564.25
ABBOTT WORKHOLDING PRODUCTS SMW8P Lathe Jaw, Aluminum | CN7WYK 53RD46 SMW8P--------1€286.37
ABBOTT WORKHOLDING PRODUCTS SMW12P Lathe Jaw, Aluminum | CN7WYL 53RD67 SMW12P--------1€527.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABBOTT WORKHOLDING PRODUCTS KTT6A1 Lathe Jaw
€158.47 /unit