ABANAKI STUBE1 Tube Oil Skimmer Tube Tastic(tm) | AB2JXZ 1MEC1

ABANAKI STUBE1 Tube Oil Skimmer Tube Tastic(tm)

Item: AB2JXZ Model: STUBE1Cross Ref: 1MEC1
7 In Stock

Ships within 2 days via

€655.84 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tube Oil Skimmer
Construction Plastic
Frequency 60 Hz
Max. Temp. 140°F
Mounting Cutout, Side
Reach 24"
Timer No Timer Available
Type Tubetastic
Voltage 110V

Shipping Info:

Ship weight (kg) 2.637
Ship height (cm)15.24
Ship length (cm)18.8
Ship width (cm)21.34
HS code8421290015
Country of OriginUS

Product Details:

Abanaki STUBE1 tube oil skimmer is used to skim the surface of fluid to remove floating oil or grease using skimming media. This TubeTastic! unit skims oil from machining centres with little or no access to the coolant sump from above. It is widely used in the food industry to remove vegetable oil and grease.

Features:

  • Abanaki STUBE1 tube oil skimmer has a fan-cooled continuous duty motor to support long operating hours.
  • This TubeTastic! unit can be easily mounted to the side of any machining centre coolant slump.
  • It picks up oil and grease quickly, with a pickup rate of 1-1/2 GPH.

Compatible Accessories:

Frequently Asked Questions:

Q. How to install Abanaki tube oil skimmer?

A.

  • Remove the top of the tube drive assembly by unscrewing the two self-tapping screws.
  • Remove the front gear sprocket and wrap the tubing around it.
  • Slide the steel washer and tube wiper seal so that they are on the base's exterior face.
  • Spray the tubing with a lubricant.
  • Assemble the tube drive assembly onto the motor shaft carefully.
  • Mount the oil skimmer using the two holes in the mounting bracket.
  • Connect the three-prong cord to a grounded outlet.
  • Place an appropriate collection container beneath the discharge trough.

Q. What is the power rating of this device?

A.

  • Voltage: 110V
  • Frequency: 60Hz

Q. What is the maximum oil temperature that this oil skimmer can withstand?

A. 140 degrees Fahrenheit.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABANAKI STUBE1 Tube Oil Skimmer Tube Tastic(tm)
€655.84 /unit