ABANAKI EMIX200 Economixer 200 With Ratio 15 To1 To 45 To 1 | AC8WTP 3EJF6

ABANAKI EMIX200 Economixer 200 With Ratio 15 To1 To 45 To 1

Item: AC8WTP Model: EMIX200Cross Ref: 3EJF6
7 In Stock

Ships within 2 days via

€574.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Economixer(TM) 200
Function Consistently Mixes Coolant Concentrate With Water At Desired Level, Dispenses Directly To Coolant Sump, Heavy Brass And Steel Construction

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)7.62
Ship length (cm)106.68
Ship width (cm)12.7
HS code8421290015
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABANAKI EMIX200 Economixer 200 With Ratio 15 To1 To 45 To 1
€574.87 /unit