ABANAKI BT2S-0060 Skimmer Belt 54 Inch For AF2UZD | AE4AFX 5HC22

ABANAKI BT2S-0060 Skimmer Belt 54 Inch For AF2UZD

Item: AE4AFX Model: BT2S-0060Cross Ref: 5HC22
In Stock

Get it by Monday, Sep 29

€162.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Skimmer Replacement Belt
Construction Heavy Duty
Size 54"
Type Tote It

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)15.24
HS code8421290015
Country of OriginUS

Product Details:

    • Characteristics: For Heavy Duty Oil Skimmer 6Y753

Product Variants

ProductModelMPNPrice
ABANAKI BT2S-0018 Belt 12 Inch Replacement | AE4AFV 5HC20 BT2S-0018BT2S-0018€162.00
ABANAKI BT2S-0030 Skimmer Belt 24 Inch For AF2UZC | AE4AFW 5HC21 BT2S-0030BT2S-0030€162.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABANAKI BT2S-0060 Skimmer Belt 54 Inch For AF2UZD
€162.00 /unit