A.R. NORTH AMERICA RTP30N Pressure Washer Pump 7.9 Gpm 3/4f x 1/2f | AE2EKX 4WXX2

A.R. NORTH AMERICA RTP30N Pressure Washer Pump 7.9 Gpm 3/4f x 1/2f

Item: AE2EKX Model: RTP30NCross Ref: 4WXX2
In Stock

Get it by Monday, Sep 29

€10,261.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pressure Plunger Pump
Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting And Cooling Misting
Bearing Type Roller
Bearings Roller
Connecting Rod Bronze
Connecting Rod Material Bronze
Crankcase Cast Iron
Crankcase Material Cast Iron
Crankshaft Hardened Steel
Crankshaft Material Hardened Steel
Discharge Connection Size 1/2"
Discharge Connection Type BSP
Discharge Pressure (psi) 7250 psi
Drive Type Belt Drive
Driver Type Electric Motor/Gasoline Engine
Flange Type Horizontal Plunger Pump
Height 9.1"
Hp Required @ 1000 Psi 5 2/5 hp
Hp Required @ 1500 Psi 8 1/10 hp
Hp Required @ 2000 Psi 10 4/5 hp
Hp Required @ 2500 Psi 13 3/5 hp
Hp Required @ 3000 Psi 16 1/3 hp
Hp Required @ 3500 Psi 19 hp
Hp Required @ 4000 Psi 21 7/10 hp
Hp Required @ 500 Psi 2 5/7 hp
Hp Required @ 5000 Psi 27 1/9 hp
Hydraulic Motor Pressure @ 1000 Psi Not Applicable
Hydraulic Motor Pressure @ 1500 Psi Not Applicable
Hydraulic Motor Pressure @ 2000 Psi Not Applicable
Hydraulic Motor Pressure @ 2500 Psi Not Applicable
Hydraulic Motor Pressure @ 3000 Psi Not Applicable
Hydraulic Motor Pressure @ 500 Psi Not Applicable
Intake Connection Size 3/4"
Intake Connection Type BSP
Length 22.7"
Lubrication Oil Bath
Manifold Material Forged Brass
Max. Flow Rate 7.9 GPM
Max. Fluid Temp. 140°F
Max. Hydraulic Motor Flow Rate Not Applicable
Max. Inlet Pressure 50 psi
Max. Outlet Pressure 7250 psi
Max. Rpm 1000 RPM
Min. Flow Rate 0.79 GPM
No. Of Pistons 3
Number Of Pistons 3
Overall Height 9.1"
Overall Length 22.7"
Overall Width 18.1"
Piston Design Triplex
Piston Type Triplex
Plunger Material Stainless Steel
Pump Head Forged Brass
Pump Head Material Forged Brass
Required Electric Motor Hp 27 1/10 hp
Required Gasoline Engine Hp 39 3/10 hp
Required Max. Electric Motor Hp 27 1/10 hp
Required Max. Gasoline Engine Hp 39 3/10 hp
Seal Type Mechanical Type 1, Mechanical Type 2
Series RTP Series
Shaft Outside Dia. 35 mm
Shaft Type Solid
Width 18.1"
Discharge Port 1/2" BSP

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)37.59
Ship length (cm)68.58
Ship width (cm)48.26
HS code8413500090
Country of OriginIT

Product Details:

    • Connecting Rod (Bronze)
    • HP Required @ 3500 PSI (19.0)
    • HP Required @ 4000 PSI (21.7)
    • HP Required @ 5000 PSI (27.1)

Product Variants

ProductModelMax. Discharge PressureMax. Motor SpeedOverall HeightOverall WidthOverall LengthPrice
A.R. NORTH AMERICA RTF135N Pressure Washer Pump 36 Gpm 1 1/2f x 1f | AE2EKY 4WXX3 RTF135N1500 psi800 RPM9.1"18.1"22.1"€10,381.47
A.R. NORTH AMERICA RTJ70N Pressure Washer Pump 18 Gpm 1 1/2f x 1f | AE2EKZ 4WXX4 RTJ70N4000 psi1000 RPM---€10,930.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA RTP30N Pressure Washer Pump 7.9 Gpm 3/4f x 1/2f
€10,261.97 /unit