A.R. NORTH AMERICA AR40236 Pump Valve Disabler 4000 Psi 3-3/4 In | AC8JEY 3ANW3

A.R. NORTH AMERICA AR40236 Pump Valve Disabler 4000 Psi 3-3/4 In

Item: AC8JEY Model: AR40236Cross Ref: 3ANW3
7 In Stock

Ships within 2 days via

€125.81 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pump Valve Disabler
Material Brass, Stainless Steel
Max. Fluid Temp. 160°F
Max. Pressure 4000 psi

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)3.56
Ship length (cm)15.24
Ship width (cm)10.41
HS code8413919080
Country of OriginIT

Product Variants

ProductModelMPNPrice
A.R. NORTH AMERICA AR40235 Pump Valve Disabler 3000 Psi 3-1/4 In | AC8JEW 3ANW1 AR40235AR40235€129.80
A.R. NORTH AMERICA AR40161 Pump Valve Disabler 4000 Psi 3-1/4 In | AC8JEX 3ANW2 AR40161AR40161€118.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA AR40236 Pump Valve Disabler 4000 Psi 3-3/4 In
€125.81 /unit