A.R. NORTH AMERICA AL703 Regulating Valve 3/8 Inch 0 To 6.3 Gpm | AE4CZP 5JKL1

A.R. NORTH AMERICA AL703 Regulating Valve 3/8 Inch 0 To 6.3 Gpm

Item: AE4CZP Model: AL703Cross Ref: 5JKL1
7 In Stock

Ships within 2 days via

€74.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pressure Relief Valve
Body Material Brass
Flow Range 0-6.3 GPM
For Use With Plunger Pumps
Height 4 3/8"
Inlet Port Size 3/8"
Inlet Port Type Female
Max. Flow Rate 6 GPM
Max. Fluid Temp. 194°F
Max. Pressure 4060 psi
Outlet Port Size 3/8"
Outlet Port Type Female
Pressure Range 4060 psi
Type Regulating
Wetted Material Brass, Stainless Steel, Buna N

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.3
Ship length (cm)10.16
Ship width (cm)13.97
HS code8481809050
Country of OriginIT

Product Details:

    • Bypass Port (In.) (3/8 F)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA AL703 Regulating Valve 3/8 Inch 0 To 6.3 Gpm
€74.96 /unit