80/20 8586 80/20 8586 | CV9CUV

80/20 8586 15 S Double Unibearing Profile Clear Anodized

Item: CV9CUV Model: 8586
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size) 4 3/4"
B 1 5/8"
C 1.493"
Color Clear
D 0.308"
E 0.26"
F 0.245"
Finish Clear Anodized
G 5/8"
Grade Grade 6063-T6
Material Aluminum
Max. Length 145"
Process Extruded
Series Fractional Series

Shipping Info:

Ship weight (kg) 0.0738
Ship height (cm)3.81
Ship length (cm)368.3
Ship width (cm)3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 8586 15 S Double Unibearing Profile Clear Anodized
€1.49 /unit