80/20 8395 80/20 8395 | CV9CMT

80/20 8395 2.25 x 2.25 Inch Aluminum Block Profile Mill Finish

Item: CV9CMT Model: 8395
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size) 2 1/4"
B 2 1/4"
Color Natural
Finish Mill
Grade Grade 6063-T6
Material Aluminum
Max. Length 144"
Process Extruded
Series Fractional Series

Shipping Info:

Ship weight (kg) 0.2232
Ship height (cm)5.72
Ship length (cm)365.76
Ship width (cm)5.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 8395 2.25 x 2.25 Inch Aluminum Block Profile Mill Finish
€3.53 /unit