80/20 8326-BLACK 80/20 8326-BLACK | CV9CKF

80/20 8326-BLACK 1.5 x 0.75 Inch Flat Stock Black Anodize

Item: CV9CKF Model: 8326-BLACK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size) 3/4"
B 1 1/2"
Color Black
Finish Anodized
Grade Grade 6063-T6
Material Aluminum
Max. Length 145"
Process Extruded
Series Fractional Series

Shipping Info:

Ship weight (kg) 0.0486
Ship height (cm)1.91
Ship length (cm)368.3
Ship width (cm)3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 8326-BLACK 1.5 x 0.75 Inch Flat Stock Black Anodize
€0.91 /unit