80/20 65-2932 80/20 65-2932 | CV9ARF

80/20 65-2932 Locking T Handle Clockwise

Item: CV9ARF Model: 65-2932
In Stock

Get it by Monday, Sep 29

€53.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size) 25 mm
B 84 mm
C 39 mm
D 0.8 mm
E 59 mm
F 54 mm
Finish Bright, Chrome
G M4 x 0.7
H Locking
Material Die Cast Zinc
Rotation To Close CW
Series 25 Series, 40 Series

Shipping Info:

Ship weight (kg) 0.3087

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 65-2932 Locking T Handle Clockwise
€53.92 /unit