80/20 65-2472 80/20 65-2472 | CV9AKJ

80/20 65-2472 25.4 x 25.4 mm Black Thermo Plastic Carbon Steel Wire Mesh

Item: CV9AKJ Model: 65-2472
In Stock

Get it by Monday, Sep 29

€39.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Color Black
Guage 12 ga.
Material Thermoplastic
Series Metric Series
Square Dimensions 1" x 1"
Stock Sheet Size 48" x 96"
Thickness 0.21"

Shipping Info:

Ship weight (kg) 2.9596
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 65-2472 25.4 x 25.4 mm Black Thermo Plastic Carbon Steel Wire Mesh
€39.18 /unit