80/20 40-2350 80/20 40-2350 | CV8XGK

80/20 40-2350 80 x 80 mm Blank Pressure Manifold Plate

Item: CV8XGK Model: 40-2350
Limited Availability
€22.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size) 40 mm
B 20 mm
C 80 mm
Color Clear
D 20 mm
E (bolt Size) M8
F 18.75 mm
Finish Clear Anodized
G 80 mm
Grade Grade 6063-T6
Material Aluminum
Process Milled
Series 40 Series

Shipping Info:

Ship weight (kg) 0.3591
Ship height (cm)8
Ship width (cm)8

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-2350 80 x 80 mm Blank Pressure Manifold Plate
€22.69 /unit