80/20 30-8636 80/20 30-8636 | CV8WAR

80/20 30-8636 60 mm 45 Degree Gusset Profile Mill Finish

Item: CV8WAR Model: 30-8636
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size) 60 mm
B 60 mm
C 4 mm
D 4 mm
Finish Clear, Mill
Grade Grade 6063-T6
Material Aluminum
Max. Length 157 12/25"
Process Extruded
Series Metric Series

Shipping Info:

Ship weight (kg) 0.1159
Ship height (cm)5.33
Ship length (cm)400
Ship width (cm)5.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 30-8636 60 mm 45 Degree Gusset Profile Mill Finish
€0.03 /unit