80/20 2659 80/20 2659 | CV8VFK

80/20 2659 1/4 Inch Black Hdpe Pegboard

Item: CV8VFK Model: 2659
In Stock

Get it by Monday, Sep 29

€8.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Color Black
Hole Dia. 9/32"
Hole Spacing 1" On Center
Material HDPE
Series Fractional Series
Stock Sheet Size 48" + 0.197/-0 x 96" + 0.394/-0
Thickness 1/4"

Shipping Info:

Ship weight (kg) 0.4712

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 2659 1/4 Inch Black Hdpe Pegboard
€8.72 /unit