80/20 25-2576-BLACK-FB 80/20 25-2576-BLACK-FB | CV8TZL

80/20 25-2576-BLACK-FB 25 x 75 mm T Slot Ext Full Black Anodize

Item: CV8TZL Model: 25-2576-BLACK-FB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Color Black
Drop Lock
Finish Anodized
Grade Grade 6063-T6
Height 75 mm
Length 0.03m
Material Aluminum
Modulus Of Elasticity 68.947 N/sq. mm
Moment Of Inertia - Ix 37.2852I
Moment Of Inertia - Iy 4.5921I
Number Of Open Slots 8
Overall Length 238.188976"
Series 25 Series
Surface Area 6.889 sq. cm
Width 25 mm
Yield Strength 172.37 N/sq. mm

Shipping Info:

Ship weight (kg) 0.0469
Ship height (cm)7.5
Ship length (cm)605
Ship width (cm)2.5

Product Variants

ProductModelColorLengthHeightWidthMaterialDrop LockYield StrengthPrice
80/20 25-2576 80/20 25-2576 | CV8TZF 25-2576Clear0.03m75 mm25 mmAluminum172.37 N/sq. mm€0.03
RFQ
80/20 25-2576-4M 80/20 25-2576-4M | CV8TZG 25-2576-4MClear4m75 mm25 mmAluminum--€112.28
RFQ
80/20 25-2576-4M-BLACK-FB 80/20 25-2576-4M-BLACK-FB | CV8TZH 25-2576-4M-BLACK-FBBlack4m75 mm25 mmAluminum--€194.14
RFQ
80/20 25-2576-6M 80/20 25-2576-6M | CV8TZJ 25-2576-6MClear6m75 mm25 mmAluminum--€168.42
RFQ
80/20 25-2576-6M-BLACK-FB 80/20 25-2576-6M-BLACK-FB | CV8TZK 25-2576-6M-BLACK-FBBlack6m75 mm25 mmAluminum--€291.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-2576-BLACK-FB 25 x 75 mm T Slot Ext Full Black Anodize
€0.05 /unit