80/20 2479 80/20 2479 | CV8TMQ

80/20 2479 1 x 1 Inch Black Powder Coated Wire Cloth

Item: CV8TMQ Model: 2479
In Stock

Get it by Monday, Sep 29

€5.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Color Black
Guage 12 ga.
Material Powder Coated
Series Fractional Series
Square Dimensions 1" x 1"
Stock Sheet Size 48" x 96"
Thickness 1/5"

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 2479 1 x 1 Inch Black Powder Coated Wire Cloth
€5.10 /unit