3M X5004-ANSI Climbing, Hard Hat, Type 1, Ratchet 6-Point | CF2MQV 54XL25

3M 7100175573 X5004-ANSI Hard Hat, Green, No Graphics, Ratchet 6-Point, ABS, Side-Slots, Basic Colors

Item: CF2MQV Model: 7100175573Cross Ref: 54XL25 / X5004-ANSI
7 In Stock

Ships within 2 days via

€156.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hard Hat
Accessory Slots Yes
Ansi Classification Type 1, Class E
Ansi Impact Type 1
Fits Hat Size One Size Fits Most
Head Protection Brand 3M
Head Protection Graphics No Graphics
Head Protection Style Climbing
Head Protection Venting No
High Visibility No
Includes Replaceable Brow Pad, Uvicator
Number Of Suspension Points 6
Size None
Standards ANSI Z89.1

Shipping Info:

Ship weight (kg) 0.4815
Ship height (cm)22.23
Ship length (cm)30.48
Ship width (cm)23.5
Country of OriginPL

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100175573 X5004-ANSI Hard Hat, Green, No Graphics, Ratchet 6-Point, ABS, Side-Slots, Basic Colors
€156.75 /unit