3M WR85B Wrist Rest, Black, 19/32 Inch Height 1-29/32 Inch Length | CE9BKP 56MC30

3M 70005275113 WR85B Wrist Rest, Black, Solid Color, Gel/Leatherette/Plastic

Item: CE9BKP Model: 70005275113Cross Ref: 56MC30 / WR85B
7 In Stock

Ships within 2 days via

€55.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wrist Strap
Color Black
Design Solid Color
Height 0.594"
Length 1.906"
Material Gel
Width 19"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)1.51
Ship length (cm)4.84
Ship width (cm)48.26
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 70005275113 WR85B Wrist Rest, Black, Solid Color, Gel/Leatherette/Plastic
€55.29 /unit