3M TFS450 RO SYSTEM INCLUDES CARTRIDGES Reverse Osmosis System | CE9PXK 54EK51

3M TFS450 RO SYSTEM INCLUDES CARTRIDGES Reverse Osmosis System

Item: CE9PXK Model: TFS450 RO SYSTEM INCLUDES CARTRIDGESCross Ref: 54EK51
In Stock

Get it by Monday, Sep 29

€4,899.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Reverse Osmosis System
Cartridges Required 4
Flow Rate 300 GPD
Height 15 13/16" , 15 7/8"
Length 18 13/16" , 18 7/8"
Max. Pressure 125 psi
Min. Feed Supply 30 psi
Min. Pressure 30 psi
Overall Height 15 7/8"
Overall Length 18 7/8"
Pipe Size 3/8"
Recovery Rate 33%
Reduces Chlorine Taste And Odor, Sediment, Total Dissolved Solids (TDS)
Size 300 GPD
Width 5 3/4"
Standards NSF, WQA

Shipping Info:

Ship weight (kg) 11.115
Ship height (cm)40.31
Ship length (cm)47.93
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthPrice
3M 5636203 Reverse Osmosis System | CE9PXH 54EJ75 710009321922 1/2"12 7/8"€3,748.59
3M ScaleGard HP Reverse Osmosis System Reverse Osmosis System | CE9PXJ 54EK10 7000125957--€9,531.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M TFS450 RO SYSTEM INCLUDES CARTRIDGES Reverse Osmosis System
€4,899.29 /unit