Flat Shipping
Flat Shipping at

3M SJ5632 Clear Self Adhesive Bumper, Roll Shape, 4.5 Inch Width, 5 Feet Length | CF2MRU 45K756

3M SJ5632 Clear Self Adhesive Bumper, Roll Shape, 4.5 Inch Width, 5 Feet Length

Item: CF2MRU Model: SJ5632Cross Ref: 45K756
Limited Availability
€194.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Bumper
Color Clear
Material Polyurethane
Shape Roll
Width 4 1/2"
Standards ASTM C501, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, DIE A, UL94HB

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUSA

Product Variants

ProductModelMPNPrice
3M SJ5632 Clear Self Adhesive Bumper, Roll Shape, 9 Inch Width, 5 Feet Length | CF2MRP 45K759 SJ5632SJ5632€443.88
3M SJ5632 Clear Self Adhesive Bumper, Roll Shape, 9 Inch Width, 10 Feet Length | CF2MRQ 45K758 SJ5632SJ5632€780.19
3M SJ5632 Clear Self Adhesive Bumper, Roll Shape, 9 Inch Width, 1 Feet Length | CF2MRR 45K757 SJ5632SJ5632€83.21
3M SJ5616 Clear Self Adhesive Bumper, Roll Shape, 4.5 Inch Width, 5 Feet Length | CF2MRT 45K750 SJ5616SJ5616€272.07
3M SJ5616 Clear Self Adhesive Bumper, Roll Shape, 4.5 Inch Width, 10 Feet Length | CF2MRV 45K749 SJ5616SJ5616€510.26
3M SJ5632 Clear Self Adhesive Bumper, Roll Shape, 4.5 Inch Width, 10 Feet Length | CF2MRW 45K755 SJ5632SJ5632€351.93
RFQ
3M SJ5616 Clear Self Adhesive Bumper, Roll Shape, 4.5 Inch Width, 1 Feet Length | CF2MRX 45K748 SJ5616SJ5616€54.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M SJ5632 Clear Self Adhesive Bumper, Roll Shape, 4.5 Inch Width, 5 Feet Length
€194.97 /unit