3M SF420AF Clear Anti-Fog Bifocal Reading Glasses, +2.0 Diopter | CF2MTY 52JH75

3M 7100115325 SF420AF Bifocal Reading Glasses, Anti-Fog /Anti-Static, Wraparound Frame, Frameless, Adj

Item: CF2MTY Model: 7100115325Cross Ref: 52JH75 / SF420AF
7 In Stock

Ships within 2 days via

€17.28 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bifocal Reading Glasses
Frame Color Clear
Frame Material Plastic
Lens Coating Anti Fog
Lens Color Clear
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Uv Protection 99.9%

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFrame TypeMetal DetectablePrice
3M SF425AF Clear Anti-Fog Bifocal Reading Glasses, +2.5 Diopter | CF2MTX 52JH76 7100115329FramelessNo€17.28
3M SF415AF Clear Anti-Fog Bifocal Reading Glasses, +1.5 Diopter | CF2MTZ 52JH74 7100115326FramelessNo€16.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100115325 SF420AF Bifocal Reading Glasses, Anti-Fog /Anti-Static, Wraparound Frame, Frameless, Adj
€17.28 /unit