3M PRPD-80 Sanding Sponge, 2 7/8 Inch X 4 X 1/2 Inch Size, Aluminum Oxide, Medium, 80 Grit, Pro-Pad | CN7WCE 294L01

3M PRPD-80 Sanding Sponge, 2 7/8 X 4 X 1/2 Inch Size, Aluminum Oxide, Medium, 80 Grit, Pro-Pad

Item: CN7WCE Model: PRPD-80Cross Ref: 294L01
7 In Stock

Ships within 2 days via

€56.42 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Sponge
Abrasive Material Aluminum Oxide
Grade Grade MED
Grit 80
Length 4"
Mfr. Series PRO-PAD
Number Of Abrasive Sides 4
Thickness 1/2"
Width 2 7/8"

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWidthLengthThicknessNumber Of Abrasive SidesGradeGritResistance PropertiesAbrasive MaterialPkg. Qty.Price
3M 11517 Sanding Sponge Vf 3-3/4 x 2-5/8 x 1 Inch, 12 Pk | AB9BUN 2AYG5 70005114007--------12-
RFQ
3M 50677 Sanding Sponge Fine 3-3/4 x 2-5/8 x 1 Inch, 12 Pk | AB9JQA 2DLF3 70005105450------Clog-12€98.74
3M 11516 Sanding Sponge Coarse 3-3/4 x 2-5/8 x 1 Inch, 12 Pk | AB9JQE 2DLF8 70005106631--------12€99.16
3M 51066 Sanding Sponge F 4-3/4 x 3-3/4 x 1/2 Inch, 250 Pk | AB9WQQ 2FWL5 51066------Water-250€604.89
3M 50673 Sanding Sponge x Fine 1 Inch, 12 Pk | AC2EGK 2JEX1 70005114015--------12-
RFQ
3M 904-ESF Contour Sanding Sponge, 4 1/2 Inch W X 5 1/2 Inch L X 3/16 Inch T, Aluminum Oxide | CN7WAH 375PE3 904-ESF--------1€4.90
3M 916DCNA Contour Sanding Sponge, 4 1/2 Inch W X 5 1/2 Inch L X 3/16 Inch T, Aluminum Oxide, 16Pk | CN7WAJ 293Y71 916DCNA--------16€163.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M PRPD-80 Sanding Sponge, 2 7/8 X 4 X 1/2 Inch Size, Aluminum Oxide, Medium, 80 Grit, Pro-Pad
€56.42 /unit