3M MT13H223A Electronic Ear Muffs, Over-The-Head Earmuff, 26 Db Nrr, Wired, Green, Foam, Protac Shooter | CN7UDF 52WZ32

3M 7100088425 MT13H223A Electronic Ear Muffs, Over-The-Head Earmuff, 26 Db Nrr, Wired, Green, Foam, Protac Shooter

Item: CN7UDF Model: 7100088425Cross Ref: 52WZ32 / MT13H223A
7 In Stock

Ships within 2 days via

€192.89 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electronic Ear Muffs
Band Color Black
Band Material PVC, Stainless Steel
Battery Chemistry Alkaline
Battery Included Yes
Battery Life 100 hrs.
Battery Size AA
Connection Type Wire
Cup Color Green
Cushion Material Foam
Dielectric No
Ear Muff Style Over The Head
Environmental Listening Yes
Features Environmental Microphones For Level-Dependent Hearing Protection And Ambient Listening, Low-Battery Warning, Voice Guided Menu System
Intrinsically Safe No
Mfr. Series PROTAC SHOOTER
Noise Reduction Rating Nrr 26 dBA
Noise-canceling Microphone Yes
Number Of Batteries 2
Radio Band Type No Radio Band
Sub-brand Peltor
Type Rigid
Wired Connection Size 3.5 mm , Stereo Jack
Standards ANSI S3.19-1974

Shipping Info:

Ship weight (kg) 0.4815
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginPL

Product Variants

ProductModelStyleNoise-cancelingPrice
3M MT13H222A Electronic Ear Muffs, Over-The-Head Earmuff, 21 Db Nrr, Wired, Green, Foam, Protac Hunter | CN7UDE 52WZ31 7100088458RigidYes€174.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100088425 MT13H223A Electronic Ear Muffs, Over-The-Head Earmuff, 26 Db Nrr, Wired, Green, Foam, Protac Shooter
€192.89 /unit