3M GM400 Antislip Tape Black 2 Inch x 2 Inch, 10 Pk | AD6KNX 45K734

3M GM400 Antislip Tape Black 2 Inch x 2 Inch, 10PK

Item: AD6KNX Model: GM400Cross Ref: 45K734
7 In Stock

Ships within 2 days via

€44.08 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Antislip Tape
Adhesive Acrylic
Adhesive Material Acrylic
Backing Acrylic Adhesive
Backing Type Acrylic Adhesive
Color Black
Diameter 2"
Length 2"
Material Polyester Mesh Fabric
Performance Temp. -40°F to +160°F
Shape Circular
Thickness 52 mil.
Width 2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code3919102055
Country of OriginUS

Product Variants

ProductModelDiameterPerformance Temp.ShapeColorAdhesiveBacking TypePkg. Qty.Price
3M GM400 Antislip Tape Black 1 Inch x 1 Inch, 25 Pk | AD6KNU 45K731 GM4001"-40°F to +160°FCircularBlackAcrylicAcrylic Adhesive25€44.06
3M GM400 Antislip Tape Black 6 Inch x 6 Inch, 5 Pk | AD6KPK 45K746 GM4006"-40°F to +160°FCircularBlackAcrylicAcrylic Adhesive5€73.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M GM400 Antislip Tape Black 2 Inch x 2 Inch, 10PK
€44.08 /pack