3M GG501NSGAF Anti-Fog Indirect Safety Goggles, Clear Lens | CF2TFF 52WZ22

3M 7100112956 GG501NSGAF Safety Goggles, Anti-Fog, ANSI Dust/Splash Rating D3/D4, Indirect, Gray

Item: CF2TFF Model: 7100112956Cross Ref: 52WZ22 / GG501NSGAF
7 In Stock

Ships within 2 days via

€36.93 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Safety Goggles
Ansi Dust/splash Rating D3, D4
Application General Purpose
Band Material Rubber
Foam Lined No
Frame Color Gray
Frame Material Polypropylene
Gender Unisex
Includes Neoprene Strap
Includes Anti-fog Lens Coating Yes
Includes No Lens Coatings No
Lens Coating Anti Fog
Lens Color Clear
Lens Material Polycarbonate
Nose Bridge Material Polypropylene
Strap Material Neoprene
Uv Protection 99.9%
X-ray Detectable No
Standards ANSI Z87.1-2015

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100112956 GG501NSGAF Safety Goggles, Anti-Fog, ANSI Dust/Splash Rating D3/D4, Indirect, Gray
€36.93 /unit