3M FP301-1/4-200'-RED-SPOOL Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Shrink Ratio 2:1, 200 Ft. Length, 3PK

Item: CH6PGQ Model: FP301-1/4-200'-RED-SPOOLCross Ref: 2GCR4
7 In Stock

Ships within 2 days via

€651.01 /pkg. of 3
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Heat Shrink Tubing
Adhesive Lined No
Color Red
Dielectric Strength 600V
Flame Retardant Yes
I.d. After Shrinking 0.13"
I.d. Before Shrinking 1/4"
Length (straight Wireway) 200 ft.
Material Polyolefin
Package Style Cut To Length
Shrink Tube Material Type Flexible
Shrink Tubing Adhesive Lined No
Shrink Tubing I.d. Before Shrinking 1/4"
Shrink Tubing Length 200 ft.
Shrink Tubing Wall Type Thin Wall
Wall Thickness After Shrinking 0.03"
Wall Type Thin Wall
Standards CSA CERTIFIED, ROHS 2011/65/EU, UL E39100

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)2.54
Ship length (cm)0.64
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelAbrasive GradeDiameterLengthGritAbrasive MaterialPkg. Qty.Price
3M 5600203 Heat Shrink Tubing, 6 Inch, Thin Wall, Flexible Polyolefin, Shrink Ratio 2:1 | CF2AQH 54EK45 7100076690-----1€2,283.25
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARD 20RV56 7100075242Grade Coarse1/2"---1€1.08
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARE 20RV57 7100138137Grade Medium1/2"---1€1.08
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARF 20RV58 7100031683Extra Coarse3/4"---1€1.21
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARG 20RV59 7100138138Grade Coarse3/4"---1€1.21
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARH 20RV60 7100138141Grade Coarse----1€1.15
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARJ 20RV61 7100138142Grade Medium----1€1.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M FP301-1/4-200'-RED-SPOOL Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Shrink Ratio 2:1, 200 Ft. Length, 3PK
€651.01 /pack