3M F9460PC Adhesive Transfer Tape Rectangular 1x2 Inch, 100 Pk | AD6KLC 45K669

3M F9460PC Adhesive Transfer Tape Rectangular 1x2 Inch, 100PK

Item: AD6KLC Model: F9460PCCross Ref: 45K669
7 In Stock

Ships within 2 days via

€71.83 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Double Coated Adhesive Transfer Tape
Color Translucent
Length 2"
Material Adhesive Transfer
Performance Temp. 300°F
Standards ASTM C177, ASTM D1000, ASTM D1002, ASTM D149-97A, ASTM D3330, ASTM D3654, ASTM D897, MIL-P-19834, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
HS code3506910000
Country of OriginUS

Product Variants

ProductModelTape ThicknessTape ColorEnvironmentTape Adhesive MaterialLiner IncludedRepositionableReverse-woundTape Adhesive FormatPkg. Qty.Price
3M F9460PC Adhesive Transfer Tape Square 1/2 Inch, 250 Pk | AD6KLA 45K667 F9460PC2 mil.TransparentIndoor And OutdoorAcrylicYesNoNoDouble-Sided250€50.56
3M F9460PC Adhesive Transfer Tape Square 3/4 Inch, 250 Pk | AD6KLB 45K668 F9460PC--------250€60.17
3M F9460PC Adhesive Transfer Tape Rectangular 1x3 Inch, 100 Pk | AD6KLD 45K670 F9460PC2 mil.TransparentIndoor And OutdoorAcrylicYesNoNoDouble-Sided100€98.99
3M F9460PC Adhesive Transfer Tape Rectangular 1x4 Inch, 100 Pk | AD6KLE 45K671 F9460PC2 mil.TransparentIndoor And OutdoorAcrylicYesNoNoDouble-Sided100€109.10
3M F9460PC Adhesive Transfer Tape Square 1 Inch, 250 Pk | AD6KLF 45K672 F9460PC2 mil.TransparentIndoor And OutdoorAcrylicYesNoNoDouble-Sided250€82.32
3M F9460PC Adhesive Transfer Tape Square 1-1/2 Inch, 100 Pk | AD6KLG 45K673 F9460PC2 mil.TransparentIndoor And OutdoorAcrylicYesNoNoDouble-Sided100€81.55
3M F9460PC Adhesive Transfer Tape Rectangular 1/2x2 Inch, 100 Pk | AD6KLH 45K674 F9460PC2 mil.TransparentIndoor And OutdoorAcrylicYesNoNoDouble-Sided100€51.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M F9460PC Adhesive Transfer Tape Rectangular 1x2 Inch, 100PK
€71.83 /pack