3M 984F Sanding Belt, 132 Inch Length, 1 Inch Width, Ceramic Grain, 36 Grit | CE9KYE 448A92

3M 7010360999 984F Sanding Belt, 132 Inch Length, 1 Inch Width, Ceramic Grain, 36 Grit

Item: CE9KYE Model: 7010360999Cross Ref: 448A92 / 984F
7 In Stock

Ships within 2 days via

€41.40 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Belt
Abrasive Type Coated
Color Maroon
Grade Extra Coarse
Grit 36
Length 132"
Width 1"

Shipping Info:

Ship weight (kg) 0.1881
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010360999 984F Sanding Belt, 132 Inch Length, 1 Inch Width, Ceramic Grain, 36 Grit
€41.40 /unit