3M 96596 Gray Concrete Repair, 8.4 Oz Cartridge, Coverage Not Specified | CF2BFY 4TY45

3M 7000046375 DP600 Concrete Repair Compound, Concrete Repair, Gray, Polyurethane, 8 oz Container Size

Item: CF2BFY Model: 7000046375Cross Ref: 4TY45 / DP600
7 In Stock

Ships within 2 days via

€151.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Concrete Repair
Characteristics Self-Leveling
Color Gray
Container Size 8 oz.
Coverage 12 sq. ft. @ 1/2"
Flash Point 290°F
Number Of Components 2

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000046375 DP600 Concrete Repair Compound, Concrete Repair, Gray, Polyurethane, 8 oz Container Size
€151.29 /unit